• The item cannot be ordered due to missing prices.

Computer desk S

Article no.: 948040 S
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,240 mm
Footprint width 750 mm
Footprint depth 550 mm
Weight 15 kg
Type of product Computer desk

Identification numbers & Classifications

Article number 948040 S
EAN / GTIN 4062406068585
Manufacturer number 948040 S

Description

Version:

Suitable for a PC and for a laptop. Screen mounting for PC variant based on VESA mounting, can be attached at the left, right or middle. With a shelf at the rear (internal size W×D: 545×220 mm) and with an attachable shelf (internal size W×D: 570×300 mm).

Colour:

RAL 7035 light grey, base frame always RAL 7016 anthracite, powder-coated.

Recommendation:

For mounting files, hook systems and shelves, no tools required.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart