• The item cannot be ordered due to missing prices.

INFO Point with 24 inch monitor M/DE

Article no.: 948005 M/DE
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Height 1,570 mm
Footprint width 616 mm
Footprint depth 550 mm
Computer housing usable height 740 mm
Computer housing usable width 540 mm
Computer housing usable depth 190 mm
Counter working height 1,060 mm
Counter width 600 mm
Counter depth 300 mm
Tray closed, depth 150 mm
Weight 65 kg
Power supply Mains operated
Type of product INFO Point

Identification numbers & Classifications

Article number 948005 M/DE
EAN / GTIN 4062406212384
Manufacturer number 948005 M/DE

Description

Version:

GARANT INFO Point is a modern computer workstation for the display and processing of digital information, for recording data and as a response station with a connected barcode scanner (not supplied).
The INFO Point has a sturdy sheet metal housing. A swing-open tray is mounted on the front at an ergonomic height to accept a keyboard and computer mouse. A PC or Linux client can be mounted within the body underneath the tray behind the lockable door. The tray and the door can be locked with DOM cylinder locks. A perforated panel with holes of□ 9×9 mm on a 37 mm grid is provided at the back of the body for the necessary ventilation of the devices mounted within the body. Easyfix hooks and holders can also be mounted on the panel.
With built-in 24 inch monitor.
Mobility unit with 4 castors (⌀ 100 mm), 2 with parking brake.

Fitted with:

Number of shelves in the computer housing: 1

Colour:

Body anthracite RAL 7016 powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart