This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cross beam with tubular cantilever arms, rear 54E

Article no.: 946130 54E

Select article variation and quantity

suitable for bay width Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 155 mm
Width 968 mm
Depth 230 mm
Cantilever arm depth 220 mm
Pipe ⌀ 25 mm
Number of hooks 6
Safe working load 20 kg
Application range Rack
Weight 4.9 kg
Type of product Cross beam / cross rail

Identification numbers & Classifications

Article number 946130 54E
EAN / GTIN 4045197880062
Manufacturer number 946130 54E

Description

Version:

Cross beams made of sheet metal with securely welded cantilever arms of sturdy tubular section. Ideally suited for storage of annular items, for lifting tackle, chains, etc.
The cross beam is inserted into the rear of the column frame. Suitable for any depth of bay.
Direct purchase

Sign in to your Account

To shopping cart