• The item cannot be ordered due to missing prices.

Storage shelf 25 mm

Article no.: 946100 25
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 36×36 U
Width 661 mm
Depth 701 mm
Width in units 36 E
Depth in units 36 E
Front height 25 mm
Application range Drawer/shelf combination unit
Storage shelf version fixed shelf; straight shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 946100 25
EAN / GTIN 4045197237743
Manufacturer number 946100 25

Description

Version:

Made of sheet metal with cross-bracing on the underside.
Economy standard storage shelf for insertion. Loading capacity 150 kg.

Colour:

Light grey RAL 7035 powder-coated.

Note:

  • The storage shelf also acts as the locking base in combination with the central locking No. 946405, 946425. It is prepared on site to accept cylinder locks in the lock plate.
  • 25 mm high storage shelves cannot be combined with intermediate bridging rails and end rails.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart