• The item cannot be ordered due to missing prices.

Shadowboard cabinet with plain sheet metal swing doors 2000/SB mm

Article no.: 944161 2000/SB
2000/SB
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular lock barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
    Cabinet housing internal load capacity 1,000 kg
    Door opening angle 250 degrees
    Height adjustment interval 25 mm
    Cylinder lock modular lock barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 2,000 mm
    Width 1,000 mm
    Depth 500 mm
    Width in G 40
    Depth in G 20
    Usable height 1,845 mm
    Number of shelves 5
    Cabinet fronts Plain sheet metal swing door
    Weight 105 kg
    Type of product Racking cupboard

    Identification numbers & Classifications

    Article number 944161 2000/SB
    EAN / GTIN 4062406073480
    Manufacturer number 944161 2000/SB

    Description

    Version:

    Equipped shadowboard cabinet in 40×20G.
    Mountings for shelves at 25 mm intervals. Can be locked by 2-component Haptoprene slide handle with a cylinder lock. Comprises 5 galvanised storage shelves with painted guide rails.

    Suitable for:

    Shadowboards No. 928220 size 115, 176, 200, 250. On the guide rails a stop pin can be bent round for various different shadowboard depths.

    Supplied with:

    Cabinet with storage shelves.

    Colour:

    Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

    Note:

    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart