• The item cannot be ordered due to missing prices.

Standard base

Article no.: 943840
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 64×36 U
Height 50 mm
Width 1,194 mm
Depth 695 mm
Width in units 64 E
Depth in units 36 E
Removable rear fascia no
Removable front fascia no
Base recess compared to the body, in mm 30 mm
Type of product Fitted base

Identification numbers & Classifications

Article number 943840
Manufacturer number 943840

Description

Version:

Made of sheet metal.
Standard base, 50 mm high, set back 30 mm from the cabinet front.

Suitable for:

Tool cabinets No. 943801; 943871; 943881.

Colour:

Light grey RAL 7035 powder-coated.
Direct purchase

Sign in to your Account

To shopping cart