• The item cannot be ordered due to missing prices.

Full extension drawer 75 kg 75 mm

Article no.: 943821 75
Standard configurations usually have faster delivery times.

Select article variation and quantity

Front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 64×36 U
Width in units 64 E
Depth in units 36 E
Front height 75 mm
Usable height 57 mm
Usable width 1,088 mm
Usable depth 612 mm
Shell height 49 mm
with individual drawer release system no
Type of product Drawer

Identification numbers & Classifications

Article number 943821 75
Manufacturer number 943821 75

Description

Version:

Base with holes at 17 mm intervals, slotted walls on the inside (pitch 17 mm). Drawer fronts with aluminium handle strip.
Full extension drawers,
100 % extendable,
load capacity 75 kg.

Suitable for:

Tool cabinet body No. 943801 and roller cabinet No. 943890 size 860/0.

Supplied with:

Each drawer complete with 1 pair of drawer runner mountings (including profile for fitting into the cabinet frame).

Colour:

Signal blue RAL 5005 powder−coated.
Direct purchase

Sign in to your Account

To shopping cart