This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool cabinet complete with drawers 75 kg 1350/9

Article no.: 943266 1350/9

Select article variation and quantity

Usable height mm / model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Securing aid Punch out
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 54×27 units
Height 1,450 mm
Width 1,024 mm
Depth 572 mm
Width in units 54 E
Depth in units 27 E
Usable height 1,350 mm
Usable height for drawers 1350 mm
Drawer usable width 918 mm
Drawer usable depth 459 mm
Number of drawers 9
Weight 209 kg
Type of product Tool cabinet

Identification numbers & Classifications

Article number 943266 1350/9
Manufacturer number 943266 1350/9

Description

Version:

Cabinet body as under No. 943231.
Drawers as under No. 943251 and No. 943256.
Drawers with 75 kg load capacity.

Colour:

Body light grey RAL 7035 , drawers signal blue RAL 5005 powder−coated.

Note:

  • Sets of dividers for complete drawers can be found under No. 960371 − 960378.
  • When lifting and transporting the cabinets, make sure the drawers are well secured within the casing.

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart