• The item cannot be ordered due to missing prices.

Inclined shelf for pull-out frame 12G 20

Article no.: 943163 20

Select article variation and quantity

suitable foam in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Drawer usable area in G: 24×20
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Drawer usable area in G 24×20
Material galvanised
Depth 600 mm
Width in G 20
Usable height 26 mm
Usable width 500 mm
Usable depth in G 24
Type of product Storage shelf

Identification numbers & Classifications

Article number 943163 20
EAN / GTIN 4062406586270
Manufacturer number 943163 20

Description

Version:

Made of galvanised sheet metal, two sides folded upwards.
Supplied with 4 Easyfix plastic plugs for bolting into vertical pull-out frames. Suitable for mounting eForm rigid foam inlays.

Suitable for:

For upright cabinet No. 943102, 943112, 943115.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart