This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool cabinet casing without drawers, Usable height of cabinet: 1350mm

Article no.: 943001 1350

Select article variation and quantity

Usable height of cabinet (mm) Unit price incl. VAT
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer runner extension Anti-tilt lock
Securing aid Punch out
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 36×36 U
Height 1,450 mm
Width 717 mm
Depth 725 mm
Width in units 36 E
Depth in units 36 E
Usable height 1,350 mm
Usable height for drawers 1350 mm
Weight 66 kg
Type of product Tool cabinet body

Identification numbers & Classifications

Article number 943001 1350
EAN / GTIN 4045197379481
Manufacturer number 943001 1350

Description

Version:

For drawer runner mountings at 25 mm intervals. Cabinet can be locked centrally. The lock plate with cylinder lock allows conversion to other GARANT locking systems. An anti-tilt device prevents more than one drawer from being opened at one time.

Suitable for:

Drawers No. 943011 and 943021.

Colour:

Light grey RAL 7035 powder-coated.

Note:

  • When fitting out the cabinet with drawers, check that the sum of the heights of individual drawer fronts corresponds to the usable height of the cabinet.
  • Divider sets for complete drawers can be found under No. 960250960360.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart