• The item cannot be ordered due to missing prices.

Latch sheath set 10 pieces, Type: 1

Article no.: 942949 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Latch sheath

Identification numbers & Classifications

Article number 942949 1
EAN / GTIN 4045197997371
Manufacturer number 942949 1

Description

Version:

Sheath for placing over the latch. This enables the latch to perfectly engage in the locking rod guides.
Blue sheath

Suitable for:

Latch for the drawers No. 942823944011, 946011946083 from build year 08/2008.

Note:

Existing blue sheaths can be replaced only by size 1.
Existing black, white or transparent sheaths can be replaced only by size 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart