• The item cannot be ordered due to missing prices.

Drawers for swing-door large-capacity cabinets and heavy-duty cabinets Width 40G 300 mm

Article no.: 942573 300
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Drawer/pull-out shelf load capacity 75 kg
    Drawer runner extension (partial/full extension) 100 %
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Drawer usable width × usable depth in G 36×24G
    Usable height 275 mm
    Usable width 900 mm
    Usable depth 600 mm
    Usable width in G 36
    Usable depth in G 24
    Weight 14 kg
    Type of product Drawer

    Identification numbers & Classifications

    Article number 942573 300
    EAN / GTIN 4062406067854
    Manufacturer number 942573 300

    Description

    Version:

    Drawers for incorporating in GridLine swing-door large-capacity cabinets and heavy-duty cabinets.
    Aluminium handles with labelling strips that can be exchanged and rewritten. New type of drawer concept for optimum equipment with dividing material.

    Suitable for:

    Cabinets No. 941001941033; No. 942301942323; No. 942701942723, No. 942802942824.

    Colour:

    Drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Note:

    Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.
    Drawers not suitable for sliding door cabinets.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart