• The item cannot be ordered due to missing prices.

Base cabinet with plain sheet metal swing doors 1500 mm

Article no.: 940841 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 1,000
Door opening angle 250 degrees
Height adjustment interval 25
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,500 mm
Width 1,000 mm
Depth 500 mm
Width in G 40
Depth in G 20
Usable height 1345 mm
Version for individual configuration
Type of cabinet Base cabinet
Cabinet fronts Plain sheet metal swing door
Electronic locking system can be retrofitted yes
ComfortClose no
Handle positioning top
Weight 65 kg
Type of product Cabinet with shelves

Identification numbers & Classifications

Article number 940841 1500
EAN / GTIN 4062406070700
Manufacturer number 940841 1500

Description

Version:

Empty cabinet in 40×20G. Suitable drawers: 36×16G (please order these separately)
Mountings for shelves at 25 mm intervals. Doors reinforced on the inside and can be locked by 2-component Haptoprene handle with a cylinder lock. Levelling base with adjustable feet to compensate for unevenness in the floor.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

For storage shelves and accessories for GridLine cabinets see No. 940501940710 and Group 95.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart