{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
Drawer usable width × usable depth in G | 16×16G | |
Usable height | 50 mm | |
Usable width | 400 mm | |
Usable depth | 400 mm | |
Usable width in G | 16 | |
Usable depth in G | 16 | |
with individual drawer release system | no | |
Application range | Cabinet with shelves | |
Weight | 9 kg | |
Type of product | Drawer |
Article number |
940640 75
Copy |
|
EAN / GTIN |
4062406066581
Copy |
|
Manufacturer number |
940640 75
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |