• The item cannot be ordered due to missing prices.

Vertical dividers set 5 pieces 180 mm

Article no.: 940555 180

Product details

Technical Data

Material Sheet metal
Height 180 mm
Depth 412 mm
Type of product Compartment divider

Identification numbers & Classifications

Article number 940555 180
EAN / GTIN 4062406071905
Manufacturer number 940555 180

Description

Suitable for:

For storage shelves No. 940552.

Colour:

Anthracite RAL 7016, not configurable.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart