• The item cannot be ordered due to missing prices.

Basic lighting set for GridLine cabinets with swing doors, for cabinet height: 1250mm

Article no.: 940501 1250

Select article variation and quantity

for cabinet height (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Plug type, input F; GST plug-in system
Nominal voltage 250 V
Power consumption 23 W
Illumination 1,730 lm
Type of product Lighting strip

Identification & Classification

Article number 940501 1250
EAN / GTIN 4062406134280
Manufacturer number 940501 1250
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Complete sets contain all components for installation of internal lighting within a GridLine cabinet. They contain LED lights in 2 lengths, 570 mm and 870 mm. Plug connectors are protected against polarity reversal. The power consumption depends on the number of LED lamps in the set.
Lamps: With 30° beam angle for non-dazzling lighting. Integral magnets for free positioning in the interior of the cabinet. Rated voltage 24 V/DC, light colour approx. 6000 K, CRI 80, energy class A+.
LED lamps, length 870 mm: Power consumption 8.5 W; illumination 437 lm.
LED lamps, length 570 mm: Power consumption 5.5 W; illumination 676 lm.
Power supply unit: Designed especially for LED and lighting applications. Protected against short circuits, overload, overvoltage and overheating (auto-recovery). Input industrial plug No. 928491 size 3 fitted.
Input voltage 90 – 305 V/AC; output voltage 24 V/DC; output current 2.5 A; power 60 W; IP67.
Switch: When the door is opened, the lighting is switched on automatically. Ready wired unit for easy installation.
Conductor rail: Intelligent cable management enables you to install the lamps at the desired height. Installation via integrated magnetic strip. Turning connectors are labelled. Not for sets No. 940501.
Cabling: all required connecting cables between the individual components. Connecting cable with German Schuko plug No. 928640 size DE/2. The number and type of cables varies according to the set.
Lighting sets for side lighting of the interior of the cabinet. The lamps are installed at the sides of cabinet body. Connecting 2 lamps illuminates the entire height of the cabinet. Sets are tailored to suit our GridLine cabinets and may be installed only in them.
Basic sets for side lighting of the interior of the cabinet.
The lighting set incorporates built-in LED lamps, which cannot be exchanged. The operating unit (mains adapter and cable) can be replaced by the end user.

Fitted with:

Number of lamps 570 mm: 4

Supplied with:

LED lamps, switched-mode power supply, switch, cabling.

Note:

  • A maximum of 6 lamps, length 870 mm or 9 lamps, length 570 mm can be connected to a single power supply unit.
  • The system is not dimmable.
  • All sets are fitted with a German SchuKo plug. For other countries please order the appropriate connecting cable No. 928640 separately.
  • The switch cannot be fitted in cabinets of width 20G.
  • Not suitable for roller shutter cabinets.
  • The sets are suitable only for swing-door cabinets.

Warning:

Bestimmungsgemäße Verwendung
  • LED-Leuchte zur seitlichen Montage in GridLine Flügeltürschrank.
  • Schrank zur automatischen Ausleuchtung.
  • Ausleuchtung bei Öffnen des Schrankes durch optional montierbaren Schalter.
  • Leuchtdioden nicht austauschbar.
  • Für den industriellen Gebrauch.
  • Zur Verwendung im Innenbereich.
  • Steckertyp F zur Verwendung im 230 Volt-Stromnetz.
  • Passendes Anschlusskabel Nr. 928640 für andere Steckdosen bestellen.

Sachwidriger Einsatz
  • Bei LED-Leuchtenlänge 570 mm nicht mehr als 9 LED-Leuchten an Schaltnetzteil anschließen.
  • Bei LED-Leuchtenlänge 870 mm nicht mehr als 6 LED-Leuchten an Schaltnetzteil anschließen.
  • Keiner starken Hitze, direkter Sonnenbestrahlung, offenem Feuer oder Flüssigkeiten aussetzen.
  • Nicht in explosionsgefährdeten Bereichen verwenden.
  • Nicht in Bereichen mit hohem Staubanteil, brennbaren Gasen, Dämpfen oder Lösungsmitteln verwenden.
  • Keine eigenmächtigen Umbauten und Modifizierungen tätigen.
  • Keine anderen Komponenten mit Schaltnetzteil betreiben.
  • Nicht in tropischem Klima verwenden.
  • Nicht verwenden, wenn Schaltnetzteil, LED-Leuchte oder Kabel beschädigt sind.
  • Kabel nicht quetschen oder durch scharfe Kanten beschädigen.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart