• The item cannot be ordered due to missing prices.

Base cabinet with divider and drawers with Viewing window swing doors 2000-2

Article no.: 940104 2000-2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Drawer runner extension (partial/full extension): 100
  • Door opening angle: 250

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer/pull-out shelf load capacity 75 kg
    Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
    Cabinet housing internal load capacity 1,000 kg
    Drawer runner extension (partial/full extension) 100 %
    Door opening angle 250 degrees
    Hoffmann perforated panel grid interval 9×9 mm
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 2,000 mm
    Width 1,000 mm
    Depth 500 mm
    Width in G 40
    Depth in G 20
    Usable height 1,845 mm
    Drawer usable width 400 mm; 900 mm
    Drawer usable depth 400 mm
    Drawer usable width in G 16; 36
    Drawer usable depth in G 16
    Type of cabinet Base cabinet
    Cabinet fronts Viewing window swing door
    Electronic locking system can be retrofitted yes
    ComfortClose no
    Handle positioning centre
    Weight 142 kg
    Type of product Cabinet with shelves

    Identification numbers & Classifications

    Article number 940104 2000-2
    EAN / GTIN 4062406561192
    Manufacturer number 940104 2000-2

    Description

    Version:

    Equipped cabinet in 40x20G with centre partition and drawers, depth 16G. Mountings for shelves at 25 mm intervals. Swing doors reinforced on the inside and can be locked by 2-component Haptoprene slide handle with a cylinder lock. Levelling base for base cabinets, with 4 individually adjustable feet to compensate for unevenness in the floor. Drawers with front height 125 mm.
    Suspended centre partition with □ 9×9 mm at 37 mm intervals, with 2 fixed storage shelves and 4 height-adjustable storage shelves. Load capacity of the suspended centre partition or suspended compartment: 200 kg.

    Fitted with:

    Number of shelves width 20G: 6
    Number of shelves width 40G: 1
    Number of drawers 16×16G: 2
    Number of drawers 36×16G: 1

    Supplied with:

    Cabinet with divider, storage shelves and drawers.

    Colour:

    Body and drawer cabinet body RAL 7035 light grey, doors and drawer fronts RAL 7016 anthracite powder-coated.

    Note:

    For storage shelves and accessories for GridLine cabinets see No. 940501940710 and Group 95.
    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart