• The item cannot be ordered due to missing prices.

Drawer runners (Pair) 200 kg

Article no.: 939901 200
New product

Select article variation and quantity

Load capacity (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 75 mm
Length 655 mm
for range from build year 08/2019
suitable for cabinet depth in G 24
Safe working load 200 kg
Type of product Guide rail

Identification numbers & Classifications

Article number 939901 200
EAN / GTIN 4067263126614
Manufacturer number 939901 200

Description

Suitable for:

GridLine tool cabinet casing with a depth of 24G.
Drawer runners with 200 kg load capacity for drawers and pull-out shelves.

Supplied with:

U-rails, drawer extension rails with 2 plastic retaining clips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart