{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height including frame | 1,200 mm | |
Usable height | 1,100 mm | |
Frame depth | 80 mm | |
Application range | Drawer/shelf combination unit | |
Type of product | Sliding door |
Article number | 935630 1200 | |
EAN / GTIN | 4062406111526 | |
Manufacturer number | 935630 1200 |