• The item cannot be ordered due to missing prices.

Base frame without cover 26G

Article no.: 935530 26G
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for racking bay width Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Application range Drawer/shelf combination unit
Type of product Baseframe

Identification numbers & Classifications

Article number 935530 26G
EAN / GTIN 4062406109691
Manufacturer number 935530 26G

Description

Version:

Sturdy frame of angle iron with cross bracing, rigidly welded. Front height 50 mm. Absolutely necessary for the stabilisation of each shelving bay. Can be used with No. 935535 or 935565 as the lowest storage shelf.

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart