{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 200 kg | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Width | 953 mm | |
Depth | 575 mm | |
Width in G | 36 | |
Depth in G | 20 | |
Front height | 50 mm | |
Application range | Drawer/shelf combination unit | |
Storage shelf version | straight shelf; straight shelf; slotted shelf | |
Type of product | Storage shelf |
Article number | 935121 50 | |
EAN / GTIN | 4062406111335 | |
Manufacturer number | 935121 50 |