• The item cannot be ordered due to missing prices.

Sheet metal panel for column frame 2000 mm

Article no.: 935040 2000
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Depth 580 mm
suitable for column frame height 2,000 mm
Type of product Side cladding

Identification numbers & Classifications

Article number 935040 2000
EAN / GTIN 4062406107567
Manufacturer number 935040 2000

Description

Version:

Made of sheet metal with welded clips to cover the column frame: prevents access to adjoining shelves from the side. Recommended when racking is enclosed in units that have swing doors, sliding doors or roller shutters.

Colour:

RAL 7035 light grey powder coated.

Note:

Two sheet metal panels are required to cover both sides of a column frame.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart