This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cabinet shell with recessed base, width/Working height: 600/620mm

Article no.: 934750 600/620

Select article variation and quantity

width/Working height (mm) Unit price incl. VAT
  • Height adjustment interval: 20
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Height adjustment interval 20 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMPAKT-L-filebænk; KOMPAKT-H-filebænk
Height 680 mm
Width 600 mm
Depth 630 mm
Type of product Open workbench unit

Identification numbers & Classifications

Article number 934750 600/620
Manufacturer number 934750 600/620

Description

Version:

With recessed base and one recessed, height-adjustable shelf for adequate legroom.

Suitable for:

For base frame No. 934700 size 1200/1L, 1200/1R, and 1800/2.

Fitted with:

Number of height-adjustable shelves: 1

Colour:

Body light grey RAL 7035, powder-coated.
Direct purchase

Sign in to your Account

To shopping cart