• The item cannot be ordered due to missing prices.

Base frame with mobile unit 1030 mm

Article no.: 934720 1030
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Design version: Steel hollow section construction
  • Height adjustment: 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMPAKT-L-filebænk; KOMPAKT-H-filebænk
Height 200 mm
Width 1,030 mm
Depth 630 mm
maximum load capacity, mobile unit 400 kg
Type of product Wheels and push handle

Identification numbers & Classifications

Article number 934720 1030
EAN / GTIN 4045197171955

Description

Version:

Base frame including mobile unit with 2 castors and 2 fixed wheels (100 mm ⌀) with solid rubber tyres. Undercarriage load capacity up to 400 kg (workbench incl. contents).

Application:

For holding measuring tips No. 934770934862.

Suitable for:

1 each drawer casing size 430 and 600.

Colour:

Base frame and undercarriage light grey RAL 7035, powder-coated.

Note:

For safety reasons, for mobile workbenches an individual drawer lock release No. 934730 has to be ordered additionally for each drawer to prevent opening during transport!

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart