This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mobile fitter’s workbench with 1 drawer and 1 door, without vice and height adjustment unit 1100 mm

Article no.: 934530 1100
1100

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 930
  • Drawer/pull-out shelf load capacity: 100
  • Workbench/desk load capacity - maximum distributed load (on wood): 1,200
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Workbench height 930 mm
Drawer/pull-out shelf load capacity 100 kg
Workbench/desk load capacity - maximum distributed load (on wood) 1,200 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 90 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMPAKT-H-filebænk
Height 930 mm
Worktop length 1,100 mm
Worktop depth 700 mm
Worktop thickness 50 mm
Support cabinet width 1,030 mm
Support cabinet depth 630 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Number of fixed wheels without parking brake 2
Number of castors without parking brake 2
Fixed wheel ⌀ 100 mm
Castor ⌀ 100 mm
Material of wheel Solid rubber
Number of drawers 1
Number of doors 1
maximum load capacity, mobile unit 400 kg
Material of worktop Beech marine ply
Surface worktop clear varnished
ComfortClose no
Bumper no
Push handle no
can be lowered yes
Weight 129 kg
Type of product mobile workbench

Identification numbers & Classifications

Article number 934530 1100
Manufacturer number 934530 1100

Description

Version:

Undercarriage is fitted with 2 castors and 2 fixed wheels (100 mm) with solid rubber tyres. The bench is evenly raised or lowered. This combines high stability at the point of use with the ease of transport on 4 wheels. Undercarriage load capacity up to 400 kg (workbench incl. contents). The drawers lock automatically so that they do not come open during transport.
  • Worktop 50 mm thick, non-warping beech ply, finished with clear UV varnish.
  • Frame cabinet of sheet metal, can be locked centrally with cylinder lock. Rectangular hollow section supports.
  • Drawers of sheet steel with aluminium grip handles and labelling strips. − can be pulled out 90 % −
  • Doors of sheet metal.
  • Cylinder locks with 2 keys each, shared keys for each workbench.

Left hand casing open, width×depth 430×630 mm. Can be fitted with shelf No. 933734.

Fitted with:

Drawer front height (right): 140 mm
Door height (right): 460 mm

Colour:

Body RAL 7035 light grey, drawers and doors RAL 5005 signal blue powder−coated.

Note:

For accessories and dividers see No. 960030960180. For Aqurado organiser system see No. 960900-961290.
Also available with different drawer configurations. Prices on request.

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart