This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Sliding drawer with runners 140 mm

Article no.: 933730 140

Select article variation and quantity

Front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMBI-filebænk
Front height 140 mm
Usable height 125 mm
Usable width 320 mm
Usable depth 520 mm
Shell height 120 mm
with individual drawer release system no
Type of product Drawer

Identification numbers & Classifications

Article number 933730 140
Manufacturer number 933730 140

Description

Version:

Sheet metal drawers with aluminium grip handles and labelling strips. Smooth-running drawers, Delrin 100 wheels ⌀ 28 mm with very good damping characteristics and quiet running - 90% extendable. Inner faces have slots for dividers.

Suitable for:

Drawer unit casing
No. 933720;
No. 934800 size 430/540 and size 430/620;
No. 934820 size 430/540 and size 430/620;
No. 934830 size 430/540 and size 430/620;

Colour:

Signal blue RAL 5005 powder−coated.

Note:

Drawers 360 mm to accept suspension files.
Direct purchase

Sign in to your Account

To shopping cart