• The item cannot be ordered due to missing prices.

Recessed support leg, height adjustable

Article no.: 933626
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Series KOMBI
    Height adjustment range 650 mm - 900 mm
    Width 80 mm
    Depth 660 mm
    Depth recessed 350 mm
    suitable for worktop depth 700 mm; 800 mm
    Type of product Support leg

    Identification numbers & Classifications

    Article number 933626
    EAN / GTIN 4045197555229
    Manufacturer number 933626

    Description

    Version:

    Of folded sheet metal, with cross bracing. With 2 threads M10 for optional fitting of height adjustment screws No. 930100 size M10. Recessed workbench support for free movement of legs e.g. in corner situations.
    Height adjustable at 25 mm intervals from 650 − 900 mm.

    Suitable for:

    Worktop depth both 700 mm and also 800 mm.

    Colour:

    Light grey RAL 7035 powder-coated.

    Note:

    Because of their reduced stability, recessed support legs may only be used in combination with support legs No. 933620933625!
    Direct purchase

    Sign in to your Account

    To shopping cart