This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Support leg 760 mm

Article no.: 933621 760

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series KOMBI
Height 880 mm
Width 80 mm
Depth 760 mm
clear width 680 mm
suitable for worktop depth 800 mm
Type of product Support leg

Identification numbers & Classifications

Article number 933621 760
Manufacturer number 933621 760

Description

Version:

Of folded sheet steel, with cross bracing. With 2 threads M10 for optional fitting of height adjustment screws No. 930100 size M10.

Colour:

Light grey RAL 7035 powder-coated.
Direct purchase

Sign in to your Account

To shopping cart