This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf 2-piece 2000 mm

Article no.: 933605 2000

Select article variation and quantity

suitable for worktop length (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series KOMBI-filebænk
Width 1,840 mm
Depth 2-part 630 mm
suitable for worktop length 2,000 mm
Load capacity, distributed 200 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 933605 2000
Manufacturer number 933605 2000

Description

Version:

Made of folded sheet metal, 25 mm high.

Application:

As shelf and as additional bracing.

Suitable for:

Support legs No. 933620; 933621; 933625; 933627; 933632; 933633; 933703933708; 937103.
For installation between two support legs.

Colour:

RAL 7035 light grey powder-coated.
Direct purchase

Sign in to your Account

To shopping cart