{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer runner extension | Anti-tilt lock | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,250 mm | |
Width | 1,020 mm | |
Depth | 793 mm | |
Width in G | 40 | |
Depth in G | 28 | |
Usable height | 900 mm | |
Type of product | Tool cabinet body |
Article number | 932400 5/0 | |
EAN / GTIN | 4067263118183 | |
Manufacturer number | 932400 5/0 |