• The item cannot be ordered due to missing prices.

Drawer, 200 kg 200 mm

Article no.: 931555 200
Standard configurations usually have faster delivery times.
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 56×24
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 56×24
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 56×24G
Front height 200 mm
Usable height 175 mm
Usable width 1,400 mm
Usable depth 600 mm
Usable width in G 56
Usable depth in G 24
with individual drawer release system no
Application range Tool cabinet
Weight 29 kg
Type of product Drawer

Identification numbers & Classifications

Article number 931555 200
EAN / GTIN 4062406065072
Manufacturer number 931555 200

Description

Version:

100% full extension drawers with differential runners. Aluminium handle with labelling strips that can be exchanged and rewritten.
Slots at 50-mm/2G intervals to take slotted dividers (from drawer front height 75 mm).
Load capacity 200 kg.

Suitable for:

Tool cabinet casing 56×24G No. 931535.

Supplied with:

Drawers each complete with 1 pair drawer runner rails.

Colour:

Drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Only GridLine divider inserts can be used in the widths 2G, 4G, 6G, 8G, 10G or 12 G.

Downloads & documents

Suitable products

Accessories

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart