• The item cannot be ordered due to missing prices.

Tool cabinet complete with drawers 75 kg, 46×24G, Height mm / number of drawers: 800/8

Article no.: 931405 800/8
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Drawer usable area in G: 46×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Drawer usable area in G 46×24
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 800 mm
Width 1,250 mm
Depth 700 mm
Usable height 700 mm
Usable height for drawers 700 mm
Drawer front height 75 mm; 75 mm; 75 mm; 75 mm; 100 mm; 100 mm; 100 mm; 100 mm
Drawer usable width 1,150 mm
Drawer usable depth 600 mm
Drawer usable width in G 46
Drawer usable depth in G 24
Number of drawers 8
Number of pull-out shelves 0
Number of doors 0
Electronic locking system can be retrofitted yes
Base cabinet underneath height-adjustable workstation no
Weight 203 kg
Type of product Tool cabinet

Identification numbers & Classifications

Article number 931405 800/8
EAN / GTIN 4062406065713
Manufacturer number 931405 800/8

Description

Version:

Completely equipped tool cabinet in 50×28G, with drawers 46×24G. Cabinet can be centrally locked by a cylinder lock. Can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 50-mm/2G intervals (from drawer front height 75 mm). An anti-tilt device prevents more than one drawer being opened at one time.

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.
Only GridLine divider inserts can be used in the widths 2G, 4G, 6G, 8G, 10G or 12 G.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart