• The item cannot be ordered due to missing prices.

Tool cabinet complete with drawers 75 kg 800/5

Article no.: 931305 800/5
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Drawer usable area in G: 36×24

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Drawer/pull-out shelf load capacity 75 kg
    Drawer runner extension (partial/full extension) 100 %
    Drawer runner extension Anti-tilt lock
    Height adjustment interval 25 mm
    Drawer usable area in G 36×24
    Cylinder lock modular lock barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 800 mm
    Width 1,000 mm
    Depth 700 mm
    Usable height 700 mm
    Usable height for drawers 700 mm
    Drawer front height 75 mm; 100 mm; 100 mm; 125 mm; 300 mm
    Drawer usable width 900 mm
    Drawer usable depth 600 mm
    Drawer usable width in G 36
    Drawer usable depth in G 24
    Number of drawers 5
    Number of pull-out shelves 0
    Number of doors 0
    Electronic locking system can be retrofitted yes
    Base cabinet underneath height-adjustable workstation no
    Weight 138 kg
    Type of product Tool cabinet

    Identification numbers & Classifications

    Article number 931305 800/5
    EAN / GTIN 4062406274702
    Manufacturer number 931305 800/5

    Description

    Version:

    Completely equipped tool cabinet in 40×28G, with drawers 36×24G. Can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm). An anti-tilt device prevents more than one drawer being opened at one time.

    Fitted with:

    Drawer front height, mm: 75, 100, 100, 125, 300

    Colour:

    Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Note:

    When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart