{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer/pull-out shelf load capacity | 200 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Individual drawer release system | One-hand | |
Drawer usable area in G | 20×24 | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Drawer usable width × usable depth in G | 20×24G | |
Front height | 100 mm | |
Usable height | 75 mm | |
Usable width | 500 mm | |
Usable depth | 600 mm | |
Usable width in G | 20 | |
Usable depth in G | 24 | |
with individual drawer release system | yes | |
Application range | Assembly trolley | |
Weight | 13 kg | |
Type of product | Drawer |
Article number | 931048 100 | |
EAN / GTIN | 4062406131920 | |
Manufacturer number | 931048 100 |