• The item cannot be ordered due to missing prices.

Tool cabinet casing for drawers 400 mm

Article no.: 930525 400
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Drawer runner extension Anti-tilt lock
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Drawer usable width × usable depth in G 20×20G
    Height 400 mm
    Width 600 mm
    Depth 600 mm
    Width in G 24
    Depth in G 24
    Usable height 300 mm
    Usable height for drawers 300 mm
    Number of drawers 0
    Number of pull-out shelves 0
    Number of doors 0
    maximum load capacity 4,000 kg
    Version for individual configuration
    Electronic locking system can be retrofitted yes
    Weight 21 kg
    Type of product Tool cabinet body

    Identification numbers & Classifications

    Article number 930525 400
    EAN / GTIN 4062406065331
    Manufacturer number 930525 400

    Description

    Version:

    Tool cabinet casing in 24×24G, suitable for drawers 20×20G. For drawer runner mountings at 25 mm intervals. The casing can be locked centrally with a cylinder lock.

    Suitable for:

    Drawers No. 930533; 930534.

    Colour:

    RAL 7035 light grey powder coated.

    Note:

    When fitting out the tool cabinet with drawers, check that the sum of the heights of individual drawer fronts corresponds to the usable height for the cabinet.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart