• The item cannot be ordered due to missing prices.

PC holder, Type: M

Article no.: 928753 M
M
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 15
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Shelf load capacity / maximum distributed shelf load (on metal) 15 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Size M
Height 500 mm
Width 250 mm
Depth 540 mm
Usable height 495 mm
Usable width 246 mm
Usable depth 535 mm
Cabinet fronts without door
Weight 6 kg
Type of product PC holder

Identification & Classification

Article number 928753 M
EAN / GTIN 4062406352431
Manufacturer number 928753 M
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Body of sheet metal for bolting to a worktop. Side opening for ventilation.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Direct purchase
To shopping cart