{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 15 kg | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 200 mm | |
Width | 230 mm | |
Depth | 185 mm | |
Usable width | 145 mm | |
Weight | 1.2 kg | |
Type of product | PC holder |
Article number | 928752 S | |
EAN / GTIN | 4062406281724 | |
Manufacturer number | 928752 S |