• The item cannot be ordered due to missing prices.

Desk mounted corner panel of sheet steel 1000

Article no.: 928725 1000
1000
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 248 mm
Height above the worktop 210 mm
Width 1,000 mm
Depth 1,000 mm
Punched hole ⌀ in upper edge 6 mm
Number of punched holes in upper edge for insertion of tools such as screwdrivers 8
Material Sheet steel
Colour RAL 7035 light grey powder-coated
Type of product Edging strip

Identification numbers & Classifications

Article number 928725 1000
EAN / GTIN 4062406117696
Manufacturer number 928725 1000

Description

Version:

Of sheet steel with □ 9×9 mm on a 37 mm grid for mounting hooks and holders. Top edge with 8 pressed holes 6 mm for inserting tools such as screwdrivers.

Suitable for:

All workbenches and worktops in the corresponding length.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart