• The item cannot be ordered due to missing prices.

Top-mounted cabinet 2000

Article no.: 928700 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 481 mm
Width 1,920 mm
Depth 250 mm
Usable height 410 mm
Usable width 1880 mm
Usable depth 150 mm
suitable for type 2000
Safe working load 100 kg
Weight 50 kg
Type of product Add-on cabinet

Identification numbers & Classifications

Article number 928700 2000
EAN / GTIN 4062406117634
Manufacturer number 928700 2000

Description

Version:

Cabinet body of sheet metal with double rear wall (dust protection). Sheet steel perforated panel with □ 9×9 mm holes at 37 mm pitch. Door swings forward horizontally to open. For attachment between support columns No. 928010.

Application:

Also suitable for wall mounting.

Colour:

Body RAL 7035 light grey,
doors RAL 7016 anthracite powder-coated.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart