• The item cannot be ordered due to missing prices.

LED lighting unit fixed laterally, Power consumption: 15W

Article no.: 928620 15

Select article variation and quantity

Power consumption (W) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Multifix rail
Length 455 mm
Depth 60 mm
Installation height 120 mm
Lampholder length 300 mm
Lighting unit depth 30 mm
Plug type, input GST plug-in system
Nominal voltage 250 V
Power consumption 15 W
On/Off switch yes
Illumination 630 lm
Number of on/off switches 1
LED technology yes
steplessly rotatable 180 degrees
Power supply Mains operated
Type of product Mounted light

Identification numbers & Classifications

Article number 928620 15
EAN / GTIN 4062406117504
Manufacturer number 928620 15

Description

Version:

Lighting unit complete with lampholder and connecting cable for fitting to switch No. 928470 ON/OFF or 928460 ON/OFF (industrial plug). Maintenance-free LED technology with long working life. The energy-efficient light source is even, does not flicker or dazzle and has a balanced spectral distribution which allows good colour recognition and high definition of contours and contrasts. Colour temperature / light colour approx. 4000 K.
This lamp incorporates built-in LED bulbs. The bulbs cannot be changed within the lamp.
LED lighting unit for lateral attachment to the support columns. The lighting can be rotated steplessly through 180° in order to achieve optimum illumination. Each unit can be switched individually by an integral On/Off switch.

Suitable for:

Support columns No. 928010, No. 928020, No. 928030, No. 928075 and No. 928076.

Colour:

Body silver similar to RAL 9006.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart