• The item cannot be ordered due to missing prices.

Side cladding with media modules 650 mm

Article no.: 928500 650
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 650 mm
Width 500 mm
Plug type, input GST plug-in system
Socket type F
Nominal voltage 250 V
Number of sockets type F 2
Type of product Side cladding

Identification numbers & Classifications

Article number 928500 650
EAN / GTIN 4062406117412
Manufacturer number 928500 650

Description

Version:

Side panel for support leg of folded sheet steel, with perforations □ 9 x 9 mm in a 37 mm grid, to accept Easyfix hooks and holders, as well as perforated panel accessories.
Of sheet metal modular design. All power components include cables and plugs. The modules and covers can be changed / positioned as desired.
•Cable slots are provided on the upper, lower, and end faces for power supplies and for linking multiple media tracks together.
Electrical pre-installation with industrial plug-in system (applies only to media tracks):
1 pc. distribution block No. 928492 with 5-pin feed/supply cable and 5 pcs. 3-pin sockets,
1 pc. 5-pin plug connector No. 928490 size 5 included for the feed cable.

Description:

Technical data for industrial plug-in system (No. 928490; 928491; 928492):
  • Maximum connection value 230 V / AC, 16 A or 400 V / AC, 16 A.
  • Total load capacity at AC: 3.5 kW.
  • Maximum connected load, three-phase AC: 10.5 kW.
  • Conductor cross-section of the pre-assembled cables:
    3 × 1.5 mm2 for single-phase AC (L, N, PE)
    5 × 1.5 mm2 for three-phase AC (L1, L2, L3, N, PE)
  • Protection class 1
  • Index of Protection IP 20.

Suitable for:

Workbenches height 950 mm, support legs height 900 mm and 750 mm.

Fitted with:

250 V socket No. 928470 size. DE250V/1: 2
No. of empty modules (1U / 2U / 3U): 1× / 0× / 0×

Colour:

RAL 7035 light grey powder coated.

Note:

See No. 928470 for other suitable media modules. The modules No. 928470 of sizes _CEE400/5, _AIR/S, _STOP, _ON/OFF1, _ON/OFF2 and _RCD cannot be incorporated in the side cladding.
Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart