• The item cannot be ordered due to missing prices.

Plug connector outlet socket, Number of pins: 3

Article no.: 928491 3

Select article variation and quantity

Number of pins Unit price incl. VAT
  • IP Index of Protection: IP 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 20
Plug type, input GST plug-in system
Nominal voltage 240 V
Number of pins 3
Power supply Mains operated
Type of product Plug connector

Identification numbers & Classifications

Article number 928491 3
EAN / GTIN 4062406117160
Manufacturer number 113146000-00628713

Description

Version:

Further components can be connected using this plug connector outlet sockets.

Description:

Technical data for industrial plug-in system (No. 928490; 928491; 928492):
  • Maximum connection value 230 V / AC, 16 A or 400 V / AC, 16 A.
  • Maximum connected load, single-phase AC: 3.6 kW.
  • Maximum connected load, three-phase AC: 10.5 kW.
  • Conductor cross-section of the pre-assembled cables:
    3 × 1.5 mm2 for single-phase AC (L, N, PE)
    5 × 1.5 mm2 for three-phase AC (L1, L2, L3, N, PE)
  • Protection class 1
  • Index of Protection IP 20.

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.

Note:

Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician!

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart