• The item cannot be ordered due to missing prices.

Media track with 4 sockets 250V, suitable for type: 1000

Article no.: 928413 1000
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 1,000 mm
Depth 100 mm
Installation height 139 mm
Divider unit 8 units
Plug type, input GST plug-in system
Nominal voltage 250 V
Type of current AC
On/Off switch no
Number of sockets type F 4
Socket type F
suitable for type 1000
Type of product Power module

Identification numbers & Classifications

Article number 928413 1000
EAN / GTIN 4062406115951
Manufacturer number 928413 1000

Description

Version:

Fitted with 2 modules No. 928470 size DE250V/2.
Of sheet metal modular design. All power components include cables and plugs. The modules and covers can be changed / positioned as desired.
•Cable slots are provided on the upper, lower, and end faces for power supplies and for linking multiple media tracks together.
Electrical pre-installation with industrial plug-in system (applies only to media tracks):
1 pc. distribution block No. 928492 with 5-pin feed/supply cable and 5 pcs. 3-pin sockets,
1 pc. 5-pin plug connector No. 92849 0 size 5 included for the feed cable.

Description:

Technical data for industrial plug-in system (No. 928490; 928491; 928492):
  • Maximum connection value 230 V / AC, 16 A or 400 V / AC, 16 A.
  • Total load capacity at AC: 3.5 kW.
  • Maximum connected load, three-phase AC: 10.5 kW.
  • Conductor cross-section of the pre-assembled cables:
    3 × 1.5 mm2 for single-phase AC (L, N, PE)
    5 × 1.5 mm2 for three-phase AC (L1, L2, L3, N, PE)
  • Protection class 1
  • Index of Protection IP 20.

Colour:

RAL 7035 light grey powder coated.

Note:

  • Suitable for screwing on to the worktop.
  • Not suitable for mounting between support columns.
  • Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician!

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart