• The item cannot be ordered due to missing prices.

Multi-comfort swivel arm for monitors 1

Article no.: 928290 1

Select article variation and quantity

Number of joints Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Swivel arm reach 314 mm
Pivot range 180 degrees
Pivot angle 75 degrees
Safe working load 2 kg - 7 kg
Type of product Monitor/keyboard bracket

Identification numbers & Classifications

Article number 928290 1
EAN / GTIN 4009729071878
Manufacturer number 990+1079+001 CLU SW HG

Description

Version:

Three-dimensional monitor swivel arm made from aluminium and plastic, with gas pressure spring for convenient, ergonomic adjustment of the monitor. Horizontal pivoting range (180 degrees) and vertical (75 degrees), monitor inclination can be tilted. Horizontal positioning of the monitor possible.
For mounting on perforated panels or a multifix rail. Easy to mount a monitor on it using the QuickRelease attachment with one-hand operation. Cable guide through plastic cover.

Application:

Flat screens with standard attachment 75/100, from 2 – 7 kg.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart