• The item cannot be ordered due to missing prices.

Wall rail for multimedia swivel arm 481

Article no.: 928285 481

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 481
    Length 481 mm
    Width 135 mm
    Depth 23 mm
    Safe working load 20 kg
    Type of product Monitor/keyboard bracket

    Identification numbers & Classifications

    Article number 928285 481
    EAN / GTIN 4009729066300
    Manufacturer number 911+0079+002

    Description

    Version:

    Wall rail of aluminium profile for attaching to the perforated panel. By a simple conversion the multimedia swivel arm can be inserted into the wall rail.
    Flat distance from the wall 20 mm.

    Suitable for:

    Multimedia swivel arm No. 928270 and 928275.

    Supplied with:

    Aluminium rail, caps for connecting the rail, screws and cover caps for converting the multimedia swivel arm, Tee-nut.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart