• The item cannot be ordered due to missing prices.

Multimedia double swivel arm with multi-function mountings, Number of swivel arms: 2

Article no.: 928272 2

Select article variation and quantity

Number of swivel arms Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 510 mm
Depth 111 mm
Swivel arm reach 209 mm - 295 mm
Pivot range 15 degrees
Type of product Monitor/keyboard bracket

Identification numbers & Classifications

Article number 928272 2
EAN / GTIN 4009729074107
Manufacturer number 968+0119+002

Description

Version:

Free-moving adjustable double swivel arm of high-quality anodised aluminium, powder-coated sheet meal and plastic. For attachment to perforated panels. Suitable for two monitors up to maximum 30 inches, or monitor width approx. 680 mm. Swivel arm reach 209 – 295 mm. Horizontal swing range 15°. Safe working load 2 × 7 kg. Easy to mount a monitor on it using the QuickRelease attachment with one-hand operation. Including cable holders.

Application:

Flat screens with 75/100 standard attachment.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart