• The item cannot be ordered due to missing prices.

Shadowboard, Depth: 176mm

Article no.: 928220 176

Select article variation and quantity

Depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 45 mm
Width 395 mm
Depth 226 mm
Usable width 383 mm
Usable depth 176 mm
Inclination angle 45 degrees; 90 degrees
Storage shelf version with anti-roll lip
Type of product Shelf

Identification numbers & Classifications

Article number 928220 176
EAN / GTIN 4062406193379
Manufacturer number 928220 176

Description

Version:

Aluminium shelf. Can be slotted into the perforated panel horizontally or at a 45° angle, or attached to a Multifix rail. Shadowboard shelves can be stacked.

Supplied with:

Supplied with 3 Easyfix base plates No. 955820 size 2.

Note:

See No. 955211955260 for suitable eForm inlays.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart