• The item cannot be ordered due to missing prices.

Storage shelf with lighting, suitable for type: 1000

Article no.: 928140 1000
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Shelf load capacity / maximum distributed shelf load (on metal) 25 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 920 mm
Usable width 880 mm
Usable depth 300 mm
Installation height 80 mm
Plug type, input GST plug-in system
Nominal voltage 250 V
Power consumption 18 W
On/Off switch yes
Illumination 1,890 lm
Colour temperature 4,000 K
suitable for type 1000
Storage shelf version with lighting
LED technology yes
Type of product Storage shelf

Identification numbers & Classifications

Article number 928140 1000
EAN / GTIN 4062406113322
Manufacturer number 928140 1000

Description

Version:

Storage shelf as described under No. 928131. With integral tiltable LED lighting (arrangement as for No. 928600 with On/Off switch) underneath the storage shelf.

Colour:

Light grey RAL 7035, powder-coated, lampholder silver.

Note:

The lamp below the storage shelf incorporates built-in LED bulbs. The light source (LED bulbs) can be exchanged by the manufacturer. The operating unit (mains adapter and cable) can be replaced by the manufacturer.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart