• The item cannot be ordered due to missing prices.

Storage shelf of sheet metal 200 mm deep 2000

Article no.: 928130 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.5 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 25 kg
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Width 1,920 mm
    Usable width 1,880 mm
    Usable depth 200 mm
    Installation height 80 mm
    Inclination angle 90 degrees; 110 degrees
    Depth adjustment range 40 mm
    suitable for type 2000
    Storage shelf version Standard
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 928130 2000
    EAN / GTIN 4062406113216
    Manufacturer number 928130 2000

    Description

    Version:

    Made of sheet metal, with raised edge on 3 sides. Front face angled. Can be fitted with the edge facing upwards or downwards. Range of depth adjustment 110 mm.
    Can be locked horizontally at 90° and inclined at 110°.

    Suitable for:

    Installation by mounting on the support columns No. 928010, materials supply trolley No. 918590 (size 1000) and divider walls No. 955430 and 955431.

    Colour:

    RAL 7035 light grey powder coated.

    Note:

    If 1 shelf is mounted to the front and 1 shelf to the rear of the support columns the shelf space is doubled. The shelves can be fitted with open storage bins, which can be found in section 96.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart