• The item cannot be ordered due to missing prices.

Corner support column with suspension slots 962 mm

Article no.: 928030 962
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 40 mm
Depth 100 mm
maximum number of perforated panels 2 × No. 928070 or No. 928071
Weight 6 kg
Type of product Support column

Identification numbers & Classifications

Article number 928030 962
EAN / GTIN 4062406112301
Manufacturer number 928030 962

Description

Version:

Made of sturdy sheet metal. Barrier-free working area as no stabilising plates required.
Corner support column with suspension slots at 50 mm intervals on the front face, threaded sockets and 25 mm ⌀ hole for cable routing.

Suitable for:

Storage shelves No. 928131928145 size 1000 and Multifix rail No. 928201, 928206, 928230, 928235 size 1000 can be fitted to the corner support column No. 938030.
Perforated sheet steel back panels 2 pc. No. 928070 or No. 928071.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart